Ward's Pipette Racks
Ward's ABS magnetic pipette rack, 291×88×401 mm, Blue
470311-174
: HS20612MW
Protects and organizes glass and plastic pipettes.
- Cut out viewing window
- Available in magnetized option
Angled four shelved compartments keep 0.1 to 50 ml pipettes or cans within easy reach while preventing damage and clutter. Each pipette rack comes with two removeable attachments that hold pipette bulbs, fillers, and pumps. The Magnetized version has strong magnets on both sizes and mounts securely to most metal surfaces.
- Color:Blue
- Description:Ward's ABS magnetic pipette rack
- Dimensions:291×88×401 mm



