Ward's Adapt-A-Rack
Blue/Yellow and Yellow/Blue, 18.1×5.6×7.6 cm
Catalog # 470311-048
Supplier: HEATHROW SCIENTIFIC SE
Número de proveedor #: HS120185W
Jump to:
Product Details & Documents
Flexible multi-tube rack.
- Holds different sized tubes in each slot
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Linked racks should be supported underneath when carrying
- Available in color combinations for easy coding and identification
- Autoclavable
Each slot on the Ward's Adapt-A-Rack adapts to accommodate 12 to 30 mm (5 to 50 ml) tube sizes and holds them in a firm upright position. Each rack is made from POM and contains four wells.
Especificaciones
- Color:Blue/Yellow and Yellow/Blue
- Dimensions:18.1×5.6×7.6 cm



