TPX Beakers
5000 ml, 500 ml, 500 - 5000 ml
Catalog # 470310-780
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0138GPR
Jump to:
Product Details & Documents
These TPX (PMP) beakers are idea for general laboraotry use.
- Chemically resistant
- Autoclavable
- Long lasting and high clarity beakers
Able to withstand temperatures up to 180 °C.
Specifications
- Graduation Interval:500 ml
- Graduation Range:500 - 5000 ml
- Capacity:5000 ml



