TPX Beakers
1000 ml, 50 ml, 100 - 1000 ml
Catalog # 470310-776
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0138EPR
Jump to:
Product Details & Documents
These TPX (PMP) beakers are idea for general laboraotry use.
- Chemically resistant
- Autoclavable
- Long lasting and high clarity beakers
Able to withstand temperatures up to 180 °C.
Specifications
- Graduation Interval:50 ml
- Graduation Range:100 - 1000 ml
- Capacity:1000 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



