Ward's Base and Stand Sets
Ward's Premium Base and Stand, 230×140 mm, 11 mm, 60 cm
Catalog # 470310-704
Número de proveedor #: CH0656CSET
Jump to:
Discontinued
Product Details & Documents
These laboratory stands are the prefect addition to every general science laboratory and classroom.
- Chemically resistant coating
- Dual rod position
- Versatilie laboratory stands
Perfect for setting up a physics experiment or titrating in the chemistry lab.
Especificaciones
- Rod Length:60 cm
- Description:Ward's Premium Base and Stand
- Base Dimensions:230×140 mm
- Rod Diameter:11 mm



