Ward's Base and Stand Sets
Ward's Base and Stand Set, 100×150 mm, 11 mm, 50 cm
Catalog # 470310-702
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0656BSETA
Jump to:
Product Details & Documents
These laboratory stands are the prefect addition to every general science laboratory and classroom.
- Chemically resistant coating
- Dual rod position
- Versatilie laboratory stands
Perfect for setting up a physics experiment or titrating in the chemistry lab.
Especificaciones
- Rod Length:50 cm
- Description:Ward's Base and Stand Set
- Base Dimensions:100×150 mm
- Rod Diameter:11 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



