Student Laboratory Coats
7
Catalog # 470310-436
Supplier: DR INSTRUMENTS INC. SE
Supplier #: DR101-7
Jump to:
Product Details & Documents
Fine quality lab coats for use in the classroom or laboratory by students.
- Side hand access
- Soft and comfortable fabric
- Perfect for use by elementary or middle school students
- Unisex kids lab coats - 60% cotton and 40% polyester twill fabric
These coats are both convenient and comfortable for student use. Perfect for use in any laboratory and offering exceptional body protection from spills and leaks.
Specifications
- Clothing Size:7
- Cat. No.:470310-436
- Sleeve or leg length:Long
- Garment application:Laboratory
- Gender:Unisex
- Closure type:Buttons
- Fabric:60% cotton and 40% polyester twill fabric



