Order Entry
Mexico
Orders LinkContactUsLinkComponent
Tapes, Budnick Converting

Tapes, Budnick Converting

Polyester Cloth with Rubber Adhesive Tape, Black, 60 Yards, 1", 8 mm
  76245-932
Supplier #:  IT724M1W60LBLK
Tapes, Budnick Converting
  76245-932
Tapes, Budnick Converting

Polyester Cloth with Rubber Adhesive Tape, Black, 60 Yards, 1", 8 mm

 
$1,319.19
   
Each (1UN)
 

Documents

 
  • Width:
    1"
  • Color:
    Black
  • Description:
    Polyester Cloth with Rubber Adhesive Tape
  • Length:
    60 Yards
  • Thickness:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.