Tapes, Budnick Converting
VHB Adhesive Transfer Tape, —, 2", 0.2"
Catalog # 76245-854
Supplier: BUDNICK CONVERTING INC
Número de proveedor #: F9469PCM200W2L
Jump to:
Product Details & Documents
Certificates
Buscar por número de loteEspecificaciones
- Width:0.2"
- Color:—
- Description:VHB Adhesive Transfer Tape
- Length:2"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



