Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

PREMIRA® II HighDuster Covers, Contec®

PREMIRA® II Microfiber HighDuster Covers, Polyester 79.4%/PP 20.6%, 53.3×7.6 cm (21×3")
  76199-874
 :  PRMW0001
PREMIRA® II HighDuster Covers, Contec®
  76199-874
PREMIRA® II HighDuster Covers, Contec®
PREMIRA® II HighDuster Covers, Contec®

PREMIRA® II Microfiber HighDuster Covers, Polyester 79.4%/PP 20.6%, 53.3×7.6 cm (21×3")

 
$3,607.27
   
Case (100UN)
 

Disposable Premira II Microfiber HighDuster Covers reduce fiber shedding and provide effective dry and damp dusting for hard to reach areas. The microfiber fabric offers excellent pickup power and is compliant with most cleaning protocols. Compatible with the flexible foam Snake Duster.

  • Ideal for hard to reach places
  • Easily slips onto a variety of dusting frames
  • Disposable, clinically superior alternative to standard dust wands
  • Picks up and holds onto debris, rather that spreading it around
  • Conformable flexible foam Snake Duster reduces operator strain

Compatible with all QuickConnect™ Handles

 
  • Description:
    PREMIRA® II Microfiber HighDuster Covers
  • Dimensions:
    53.3×7.6 cm (21×3")
  • Material:
    Polyester 79.4%/PP 20.6%
Accessories

 

  •  
    Description
    Length
     
     
  • 33502-715
    QuickConnect™ anodized aluminum telescopic handle
    127 - 234 cm (50 - 92")
       
    Each (1UN) - $3,692.91