VWR® Cleanroom Socks
VWR® Launderable cleanroom socks, White, Regular, L
Supplier: VWR International
Jump to:
Product Details & Documents
Cleanroom socks provide comfort and durability for limited and extended wear in cleanroom environments.
- Cleanroom compatible
- No particle generation
- Launderable
Minimize the risk of particle contamination with Cleanroom Socks from VWR®
Ideal use with VWR® Cleanroom Clogs
Available in either launderable or disposable options, Cleanroom Socks provide comfort for extended wear and are cleanroom compatible.
Packaging: Socks are packaged 1 pair per bag, 200 bags per case.
Documents
Certificates
Buscar por número de loteVWR Cleanroom Socks VWR Protection Apparel VWR® Launderable and Disposable Cleanroom Socks
Documentación del producto
Especificaciones
- Garment fit:Regular
- Shoe size:L
- Type:VWR® Launderable cleanroom socks
- Color:White
- Cat. No.:76102-196
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:100% polyester



