Neodymium Disk Magnet
Neodymium Disk Magnet, 0.5" Diameter, 0.25 " Thick
Catalog # 470229-348
Supplier: MASTER MAGNETICS INC SE
Número de proveedor #: ND143N-35BXX3
Jump to:
Product Details & Documents
A powerful magnet for a variety of experiments.
- Very high resistance to demagnetization
- High energy for size
- Good in ambient temperature
Neodymium Disk Magnets (Nd-Fe-B) are made from the most powerful magnetic material in the world. They boast extreme strength in a small size. All of the magnets have a grade of 35 with a Gauss rating of 12,200. Maximum operating temperature is 80°C (176°F).
Especificaciones
- Description:Neodymium Disk Magnet, 0.5" Diameter, 0.25 " Thick
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



