Neodymium Disk Magnet
Neodymium Disk Magnet, 1" Diameter, 0.74 " Thick
Catalog # 470229-346
Supplier: MASTER MAGNETICS INC SE
Número de proveedor #: ND030N-35
Jump to:
Product Details & Documents
A powerful magnet for a variety of experiments.
- Very high resistance to demagnetization
- High energy for size
- Good in ambient temperature
Neodymium Disk Magnets (Nd-Fe-B) are made from the most powerful magnetic material in the world. They boast extreme strength in a small size. All of the magnets have a grade of 35 with a Gauss rating of 12,200. Maximum operating temperature is 80°C (176°F).
Especificaciones
- Description:Neodymium Disk Magnet, 1" Diameter, 0.74 " Thick



