Graduated Cylinders
10 ml, 0.2 ml, ±0.10 ml
Catalog # 470228-962
Supplier: EISCO SCIENTIFIC LLC
Número de proveedor #: CH0341ABL
Jump to:
Product Details & Documents
Class A Cylinders.
- Blue graduations
- Hexagonal base
- Plastic cylinder guard
These Class A Graduated Cylinders are the perfect laboratory companion. Made from high quality borosilicate glass with a hexagonal base. Supplied complete with protective cylinder guard. Cylinders comply with ASTM E1272 standard.
Especificaciones
- Graduation Interval:0.2 ml
- Capacity:10 ml
- Tolerance:±0.10 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



