Order Entry
Mexico
Orders LinkContactUsLinkComponent
Volumetric Flasks

Volumetric Flasks

250 ml, 16, ±0.120 ml
Catalog # 470228-956
Número de proveedor #:  CH0441E
Volumetric Flasks
Catalog # 470228-956
Volumetric Flasks
Volumetric Flasks

250 ml, 16, ±0.120 ml

Price
$345.92
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

Class A Flasks.

  • Blue graduations
  • Glass stopper

Perfect for everyday use in the laboratory, these borosilicate glass flasks are marked with blue graduations for easy reading and fitted with a solid glass stopper. In compliance with ASTM-E288 standard.

Especificaciones
  • Capacity:
    250 ml
  • Stopper No.:
    16
  • Tolerance:
    ±0.120 ml