VWR® Measuring Cylinders, PP, Class B
Polypropylene Measuring Cylinder, Class B, 50 ml
Supplier: VWR International
Jump to:
Product Details & Documents
These VWR® Measuring Cylinders are manufactured from translucent polypropylene.
- The cylinders feature a stable hexagonal base and a pouring spout
- All cylinders also feature molded graduations for improved accuracy and consistency
When used continuously, the cylinders have a working temperature range of 0 to 121 °C (32 to 248 °F).
Certifications: Products are Class "B" as per DIN 12681/ISO 6706. Resin meets US FDA 21 CFR requirements.
Documents
Especificaciones
- Capacity:50 ml
- Description:Polypropylene Measuring Cylinder, Class B



