Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Beakers without Handle, PP

VWR® Beakers without Handle, PP

5000 ml, 261 mm, 203 mm, 1000 ml, 1000 - 5000 ml
Catalog # 76019-276
   Sustainable Packaging
Supplier:   VWR International
VWR® Beakers without Handle, PP
Catalog # 76019-276
Supplier:  VWR International
   Sustainable Packaging
VWR® Beakers without Handle, PP
VWR® Beakers without Handle, PP

5000 ml, 261 mm, 203 mm, 1000 ml, 1000 - 5000 ml

Price
$218.20
Log in for availability
Each (1UN) Case de 4 (1UN)
Product Details & Documents

VWR® polypropylene beakers, which come in a natural color, have a pouring spout and graduations printed directly on the beakers.

  • Autoclavable
  • Integrated pouring lip
  • Stackable
  • Natural color
  • Printed graduation

Since the beakers have no handle, they can be easily stacked to save space. The beakers are autoclavable.

Working temperatures of 0 to 121 °C.

Certifications: Resin meets US FDA 21 CFR requirements.

Caution: Do not stack products while autoclaving.

Specifications
  • Ext.Ø:
    203 mm
  • Graduation Interval:
    1000 ml
  • Graduation Range:
    1000 - 5000 ml
  • Capacity:
    5000 ml
  • Height:
    261 mm
  • Cat. No.:
    76019-276
  • Environmentally Preferable:
    Sustainable Packaging