VWR® Beakers without Handle, PP
3000 ml, 230 mm, 177 mm, 500 ml, 500 - 3000 ml
Supplier: VWR International
VWR® Beakers without Handle, PP
Catalog # 76019-274
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® polypropylene beakers, which come in a natural color, have a pouring spout and graduations printed directly on the beakers.
- Autoclavable
- Integrated pouring lip
- Stackable
- Natural color
- Printed graduation
Since the beakers have no handle, they can be easily stacked to save space. The beakers are autoclavable.
Working temperatures of 0 to 121 °C.
Certifications: Resin meets US FDA 21 CFR requirements.
Caution: Do not stack products while autoclaving.
Documents
Especificaciones
- Ext.Ø:177 mm
- Graduation Interval:500 ml
- Graduation Range:500 - 3000 ml
- Capacity:3000 ml
- Height:230 mm
- Cat. No.:76019-274
- Environmentally Preferable:Sustainable Packaging



