VWR® Beakers without Handle, PP
250 ml, 92.5 mm, 84 mm, 50 ml, 50 - 250 ml
Supplier: VWR International
VWR® Beakers without Handle, PP
Catalog # 76019-266
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® polypropylene beakers, which come in a natural color, have a pouring spout and graduations printed directly on the beakers.
- Autoclavable
- Integrated pouring lip
- Stackable
- Natural color
- Printed graduation
Since the beakers have no handle, they can be easily stacked to save space. The beakers are autoclavable.
Working temperatures of 0 to 121 °C.
Certifications: Resin meets US FDA 21 CFR requirements.
Caution: Do not stack products while autoclaving.
Documents
Especificaciones
- Ext.Ø:84 mm
- Graduation Interval:50 ml
- Graduation Range:50 - 250 ml
- Capacity:250 ml
- Height:92.5 mm
- Cat. No.:76019-266
- Environmentally Preferable:Sustainable Packaging
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



