VWR® Beakers without Handle, PP
100 ml (3.4 oz.), 72.5 mm, 63.4 mm, 20 ml, 20 - 100 ml
Supplier: VWR International
VWR® Beakers without Handle, PP
Catalog # 76019-264
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® polypropylene beakers, which come in a natural color, have a pouring spout and graduations printed directly on the beakers.
- Autoclavable
- Integrated pouring lip
- Stackable
- Natural color
- Printed graduation
Since the beakers have no handle, they can be easily stacked to save space. The beakers are autoclavable.
Working temperatures of 0 to 121 °C.
: Resin meets US FDA 21 CFR requirements.
: Do not stack products while autoclaving.
Especificaciones
- Ext.Ø:63.4 mm
- Graduation Interval:20 ml
- Graduation Range:20 - 100 ml
- Capacity:100 ml (3.4 oz.)
- Height:72.5 mm
- Cat. No.:76019-264
- Environmentally Preferable:Sustainable Packaging



