Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Polyethylene Transfer Pipettes

3.0 ml Short Bulb, 138 mm, 22, Graduated to 1 ml, 1.5 ml
Catalog # 470225-034
Supplier:   VWR International
Polyethylene Transfer Pipettes
Catalog # 470225-034
Supplier:  VWR International
Polyethylene Transfer Pipettes
Polyethylene Transfer Pipettes

3.0 ml Short Bulb, 138 mm, 22, Graduated to 1 ml, 1.5 ml

Price
$1,991.84
Log in Para disponibilidad
Case (500UN)
Product Details & Documents

Disposable transfer pipettes for liquid handling.

  • Transparent, non-toxic, and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Can be used with liquid nitrogen
  • Heat sealable for liquid storage

Unbreakable, one-piece pipettes eliminate the need for rubber bulbs, broken glass, and exposure to infected material.

Ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Pipettes can also be heat sealed for airtight sample storage.

 : Available packaging includes nonsterile bulk, sterile individually wrapped, or sterile packs of 20.

Especificaciones
  • Description:
    3.0 ml Short Bulb
  • Overall Length:
    138 mm
  • Graduations:
    Graduated to 1 ml
  • Bulb Draw:
    1.5 ml
  • Drops per mL:
    22