Nest and Stack Totes, Akro-Mils
45 lbs., Blue, 11×18×6" (W×L×H)
Catalog # 75855-980
Supplier: AKRO-MILS
: 35180BLUE
Jump to:
Product Details & Documents
Nest and Stack Totes (NSTs) are the ideal solution for storage, work-in-process, transfer, and shipping applications
- Ideal for shipping, transfer, and storage applications
- NSTs stack with or without lids for storage and shipping, and nest when empty
- Lids protect contents from dust and damage, and include tie holes
- Made in the USA
Strong, high-density, industrial-grade polymers will not rust, corrode or bend out of shape, even when fully loaded. Heavy-duty construction provides a longer service life resulting in lower replacement costs than alternative products. Nest and Stack Totes stack when full and nest when empty.
NSTs stack with or without optional lids and nest when empty to conserve space.
: Optional Accessory include Clip-On Tote Label Holder clip on to Nest and Stack Totes to provide a highly visible label for parts tracking and barcode scanning.
Especificaciones
- Capacity:45 lbs.
- Color:Blue
- Dimensions:11×18×6" (W×L×H)



