KeepBox Attached Lid Containers, Akro-Mils
Attached Lid KeepBox, 25 lbs., Clear/Blue Lid, 15×21.5×12.5" (W×L×H)
Catalog # 75855-692
Supplier: AKRO-MILS
Número de proveedor #: 66486CLDBL
Jump to:
Product Details & Documents
KeepBox Attached Lid Containers are the perfect solution for home storage needs and light to medium duty industrial storage.
- Containers stack when lids are closed and nest when lids are open
- Textured bottom provides a no-slip grip
Made of durable industrial-grade plastic, KeepBoxes have full-length steel hinge pins for smooth lid operation.
Especificaciones
- Capacity:25 lbs.
- Color:Clear/Blue Lid
- Description:Attached Lid KeepBox
- Dimensions:15×21.5×12.5" (W×L×H)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



