CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®
CONTEXT™ Cleanroom Documentation offers a wide range of stationery products that reduce the risk of particle and fiber release. Designed for use in controlled environments, CONTEXT™ uses Munising® Bond material made from synthetic polymer-saturated cellulose to provide optimal smoothness and naturally enhanced writeability. Free of inorganic fillers and latex, it poses no risk to operators.
- Synthetic polymer-saturated cellulose reduces the number of particles released during use
- No inorganic fillers or natural latex, preventing latex reactions
- Heat resistant and suitable for use in laser printers and photocopy machines
- Fully autoclavable for use in sterile environments
- Variety of colors, sizes, and options are suitable for any controlled environment, including areas where color differentiation is needed
- Double-bagged to ensure product integrity and uncompromised entry into a sterile suite
For critical applications, CONTEXT™ Cleanroom Documentation Paper and Notebooks may be autoclaved prior to use. Sheets are high in brightness and opacity. Available in a variety of colors and sizes, including notebooks. CONTEXT™ notebooks are available in two sizes. They are spiral bound and protected with durable plastic covers. Pages are college ruled. Each notebook has 50 sheets.
- Ruling:College ruled
- Color:White
- Description:CONTEXT™ notebook
- Dimensions:5.5×8.5"
- Packaging:20 notebooks/case
- Weight:18 lbs. (67 g/m²)



