RT Multi-Position Hotplate Stirrers
RT 10 multi-position hotplate stirrer, 10
75805-608
: 75805-608
5, 10, or 15-position digital magnetic hotplate stirrers, designed for synchronous heating and stirring
- Homogeneous temperature distribution across the heating plate
- Adjustable and reversible operation
- Eco-mode ensures stirring activities do not warm hotplate surface
- Error code display and easy operation via touch keypad
- Adjustable speed in increments of 10 min⁻¹
The magnetic coil technology provides noiseless and consistent stirring on all positions. The surface temperature is infinitely adjustable up to 120 °C, producing a maximum medium temperature of 70 °C (depending on the used vessel). Speed remains constant, even when load changes.
: RoHS compliant.
: Unit comes with detachable power cord.
- Description:RT 10 multi-position hotplate stirrer
- No. of Positions:10
- Distance between stirring positions:90 mm
- Heat output:375 W
- Weight:7.5 kg
- Plate material:Aluminium alloy
- Cat. No.:75805-608
- Deviation for individual stirring position:0%
- Model:RT 10
- Speed range:0 - 1000 rpm
- W×D×H:120×610×60 mm
- Temperature range:max. 70 °C
- Plate dimensions:180×495 mm
- Electrical:115 V
- Max. stirring capacity H₂O:400 ml (per position)
- Display:LED



