Precleaned Volatile Organic Analyte, VOA Sampling Vials, Restek
Precleaned VOA Vials, 20.00 ml, Clear, Yes, 24-400, PTFE/silicone, 0.125"
Catalog # 10854-102
Supplier: RESTEK CORP
Número de proveedor #: 21798
Precleaned Volatile Organic Analyte, VOA Sampling Vials, Restek
Catalog # 10854-102
Supplier: RESTEK CORP
Jump to:
Product Details & Documents
Precleaned volatile organic analyte sampling vials are cleaned and assembled before delivery, and are lot traceable for guaranteed quality.
- Screw-thread or vial format
- Clear or amber color
- Glass fabrication
- 24 mm orifice
Volume capacity ranges from 20 to 60 ml depending on model. These vials are cleaned to U.S. EPA Protocol B specifications.
Especificaciones
- Cap included:Yes
- Cap Size:24-400
- Septum:PTFE/silicone
- Capacity:20.00 ml
- Color:Clear
- Description:Precleaned VOA Vials
- Thickness:0.125"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



