Order Entry
Mexico
Orders LinkContactUsLinkComponent
PREempt™ RTU Disinfectant Solutions, Contec

PREempt™ RTU Disinfectant Solutions, Contec

PREempt™ RTU Ready to Use Disinfectant, capped, 0.9 L (32 oz.)
Catalog # 10822-516
Supplier:   CONTEC, INC. MX
Supplier #:  21101
PREempt™ RTU Disinfectant Solutions, Contec
Catalog # 10822-516
Supplier:  CONTEC, INC. MX
PREempt™ RTU Disinfectant Solutions, Contec
PREempt™ RTU Disinfectant Solutions, Contec

PREempt™ RTU Ready to Use Disinfectant, capped, 0.9 L (32 oz.)

Price
$3,376.13
Log in for availability
Case (12UN)
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

One-step disinfectant cleaner utilizing Accelerated Hydrogen Peroxide® (AHP).

  • Effective, fast-acting, one-step disinfectant cleaner
  • Convenient, ready-to-use disinfectant for daily use
  • Low residue and compatible with a wide range of materials
  • Odor-free for good operator acceptability
  • Emits no VOCs and does not require personal protection equipment (PPE)
  • Hydrogen peroxide breaks down into water and oxygen for easy disposal and minimal, to no environmental impact
  • Not classified as dangerous goods

PREempt™ RTU , a patented synergistic blend of commonly used ingredients, that when combined with low levels of hydrogen peroxide dramatically increase its efficacy and cleaning performance. AHP combines hydrogen peroxide with surfactants, wetting and chelating agents to create an ideal one step cleaner/disinfectant.

AHP is a unique formulation that has the perfect balance between a fast contact time whilst maintaining cleaning efficacy. It has a broad-spectrum sanitizing claim in 30 seconds (five log reduction against vegetative bacteria), bactericidal (six log reduction against vegetative bacteria) and general virucide (three log reduction claim in 1 minute) and tuberculocidal 5 minute kill claim. It leaves minimal residues on surfaces once dry.

It is available in three sizes; a capped 32 oz. bottle which can be fitted with a trigger sprayer or a pour support or a 1 gallon container and 5 gallon pail. Convenient presaturated wipes are also available in pull top canister with containing 160 wipes per canister. They are ideal for cleaning and disinfecting environmental surfaces in cleanrooms and laboratory areas including work stations, fume hoods, equipment and other hard non-porous environmental surfaces.

Certifications: All ingredients are listed on the EPA and Health Canada Inerts lists and the FDA Generally Regarded as Safe List (GRAS).

Specifications
  • Description:
    PREempt™ RTU Ready to Use Disinfectant, capped
  • Size:
    0.9 L (32 oz.)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.