Ward's® Analytical Balances
220 g, 0.0002 g, Ø 90 mm, 0.0001 g, 0.0001 g
Catalog # 470217-956
Supplier: OHAUS CORP.
Supplier #: 30499240
Jump to:
Product Details & Documents
These balances are perfect for school laboratory, AP class, or prep-room use.
- Easy-to-read LCD display
- One-year manufacturer's warranty
- ABS top housing
- Removable stainless steel pan
- Integrated weigh below hook
Designed for use in an instructional environment, these balances deliver dependable mass measurements for solution preparation, quantitative analysis, and more.
All models come with a weighing chamber draft shield. Weighing modes include grams, milligrams, kilograms and Newtons. An RS-232C interface is available (cord sold separately).
Simple operation and durable construction make them ideal for student use.
: One-year manufacturer's warranty is included with purchase.
Specifications
- Pan/Platform Size:Ø 90 mm
- Repeatabilty:0.0001 g
- Linearity:0.0002 g
- Readability:0.0001 g
- Weighing Capacity:220 g



