Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Analytical Balances

Ward's® Analytical Balances

62 g, 0.0002 g, Ø 90 mm, 0.0001 g, 0.0001 g
Catalog # 470217-952
Supplier:   OHAUS CORP.
Número de proveedor #:  30499238
Ward's® Analytical Balances
Catalog # 470217-952
Supplier:  OHAUS CORP.
Ward's® Analytical Balances
Ward's® Analytical Balances

62 g, 0.0002 g, Ø 90 mm, 0.0001 g, 0.0001 g

Price
$65,058.87
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

These balances are perfect for school laboratory, AP class, or prep-room use.

  • Easy-to-read LCD display
  • One-year manufacturer's warranty
  • ABS top housing
  • Removable stainless steel pan
  • Integrated weigh below hook

Designed for use in an instructional environment, these balances deliver dependable mass measurements for solution preparation, quantitative analysis, and more.

All models come with a weighing chamber draft shield. Weighing modes include grams, milligrams, kilograms and Newtons. An RS-232C interface is available (cord sold separately).

Simple operation and durable construction make them ideal for student use.

Ordering information: One-year manufacturer's warranty is included with purchase.

Especificaciones
  • Pan/Platform Size:
    Ø 90 mm
  • Repeatabilty:
    0.0001 g
  • Linearity:
    0.0002 g
  • Readability:
    0.0001 g
  • Weighing Capacity:
    62 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.