A-Shaped Base Retort Stand
9" Base with Stainless Steel Rod, 11 mm, 600 mm, 10 x 1.5 mm
470165-370
: STDRDAB02
This cast iron, powder-coated, A-shaped base includes a stainless steel rod.
- Powder-Coated
- Heavy-Duty
- A-Shaped
- Multiple Sizes Available
- Stainless Steel Rod Included
These bases can be nested in one another.
Multiple sizes are available.
- Rod Length:600 mm
- Description:9" Base with Stainless Steel Rod
- Rod Diameter:11 mm
- Thread Size:10 x 1.5 mm



