A-Shaped Base Retort Stand
7" Base with Stainless Steel Rod, 11 mm, 500 mm, 10 x 1.5 mm
Catalog # 470165-368
Supplier: EISCO SCIENTIFIC LLC
Número de proveedor #: STDRDAB01
Jump to:
Product Details & Documents
This cast iron, powder-coated, A-shaped base includes a stainless steel rod.
- Powder-Coated
- Heavy-Duty
- A-Shaped
- Multiple Sizes Available
- Stainless Steel Rod Included
These bases can be nested in one another.
Multiple sizes are available.
Especificaciones
- Rod Length:500 mm
- Description:7" Base with Stainless Steel Rod
- Rod Diameter:11 mm
- Thread Size:10 x 1.5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



