Pull-Tite™ Drawstring Storage Bags, Elkay Plastics
Double drawstring bags, 1.5 mil., 3×5", Clear
Catalog # 10789-854
Supplier: ELKAY PLASTICS COMPANY, INC.
Número de proveedor #: DS15305
Pull-Tite™ Drawstring Storage Bags, Elkay Plastics
Catalog # 10789-854
Supplier: ELKAY PLASTICS COMPANY, INC.
Jump to:
Product Details & Documents
A double pull drawstring opens easily and provides a secure closure and a means of hanging the bag.
- Available in both clear and clear with a white write-on block
- Easy product labeling and identification
Some of the uses include: parts, work orders, manuals, samples, personal belongings and more.
Certifications: This product meets FDA requirements for use in food applications.
Ordering information: Bags 15" wide and under come in dispenser packs of 100.
Especificaciones
- Color:Clear
- Description:Double drawstring bags
- Dimensions:3×5"
- Thickness:1.5 mil.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



