Examination Gloves, Microflex®, Ansell
L, Blue, 24 cm (9⅜")
Catalog # 10770-462
Supplier: Ansell Healthcare
Supplier #: N213
Jump to:
Product Details & Documents
This thicker version of the popular Microflex® Cobalt® X N21 glove offers fit and feel with the extra protection of a thicker glove.
- Fully textured to provide grip in any condition
- Non sterile
- Ambidextrous
- Gloves are blue and feature beaded cuffs
For use in life science, electronics, and food processing industries for analytical testing/measurements; assembly and inspection; biotechnologies; cleaning; food processing; handling small parts; laboratory analysis; laboratory testing; light duty maintenance and clean up; light assembly tasks; maintaining equipment and instruments; pharmaceutical manufacturing; preparing pharmaceutical products; sanitation and dish washing; and as an under glove for meat/fish processing.
Specifications
- Glove Color:Blue
- Glove size:L
- Length:24 cm (9⅜")
- Palm thickness:4.7 mil
- Cat. No.:10770-462
- Cuff thickness:3.9 mil
- Cuff style:Beaded
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:5.5 mil



