Switch-Grid™ Test Tube Rack, Rack Only
Polyoxymethylene, 318×111×67 mm
Catalog # 10755-228
Supplier: Bel-Art Products, a Part of SP
: F18745-0045
Switch-Grid™ Test Tube Rack, Rack Only
Catalog # 10755-228
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
The innovative Switch-Grid™ rack utilizes interchangeable grids for ultimate flexibility. This split-frame rack holds up to two different tube sizes at the same time and allows users to quickly switch grids to hold other sizes as needed.
10 to 30 mm diameter test tubes fit in 5 colored-coded grid inserts
- Can be easily cleaned with common lab detergents, ethanol, or isopropyl alcohol
- Three-tier design securely holds tubes in place while non-slip rubber feet prevent sliding on the lab bench
- Rack available without grids for use with spare grids
This rack is the smart, adaptable solution for optimizing test tube organization and streamlining laboratory workflows. Constructed from chemical-resistant polyoxymethylene plastic, both the frame and grids are autoclavable at 121 °C (250 °F).
Specifications
- Material:Polyoxymethylene
- W×D×H:318×111×67 mm



