VWR® Contour™ Apron
Apron with one drawer, Light neutral, 22", 48", 4"
Catalog # CFA012248-A
Supplier: VWR International
Jump to:
Product Details & Documents
These aprons are used to create a knee space for a desk area or to create a free-standing table.
- Steel construction
- No ragged edges
Aprons are 4" high and made of steel.
Ordering information: Work surface and legs sold separately.
Documents
VWR® Steel Casework
Documentación del producto
Especificaciones
- Depth:22"
- Color:Light neutral
- Description:Apron with one drawer
- Height:4"
- Length:48"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



