VWR® Contour™ Apron
Apron with one drawer, Light neutral, 22", 30", 4"
Catalog # CFA012230-A
Supplier: VWR International
Jump to:
Product Details & Documents
These aprons are used to create a knee space for a desk area or to create a free-standing table.
- Steel construction
- No ragged edges
Aprons are 4" high and made of steel.
: Work surface and legs sold separately.
Especificaciones
- Depth:22"
- Color:Light neutral
- Description:Apron with one drawer
- Height:4"
- Length:30"



