Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Zone Samplers, Bürkle

Multi-closed chambers, Aluminium/PTFE, 95 cm, 390 ml, 850 mm, 3
Catalog # 10217-114
Supplier:   BURKLE INC
 :  5319-2085
Zone Samplers, Bürkle
Catalog # 10217-114
Supplier:  BURKLE INC
Zone Samplers, Bürkle
Zone Samplers, Bürkle

Multi-closed chambers, Aluminium/PTFE, 95 cm, 390 ml, 850 mm, 3

Price
$41,269.91
Log in for availability
Each (1UN)
Product Details & Documents

For sampling bulk goods, cross-sectional samples can be taken from different sample depths. Suitable for use with a range of sample substrates from fine powder to coarse grain.

  • Easy to clean, removable tip
  • Colour coding (Multi and Uno samplers)
  • Ultra-pure materials: Stainless steel V4A (1.4404)/AISI 316 L, PTFE or aluminium
  • 3 lengths from 550 to 1500 mm, Jumbo up to 2500 mm
  • Samplers have smallest possible gap between inner and outer tubes

Multi sampler has three or five separate chambers for taking samples at multiple depths in one action. Uno sampler has one chamber for taking a sample at one specified depth. All layer sampler has no chambers, three or five inlets and this allows one sample to be taken at multiple depths. Jumbo sampler has no chambers and three, five or seven inlets; with a 50 mm tube diameter this is ideal for larger grain sizes and quantities.

Specifications
  • Description:
    Multi-closed chambers, Aluminium/PTFE
  • Length:
    95 cm
  • Chamber Volume:
    390 ml
  • No. of Openings:
    3
  • Insertion Depth:
    850 mm