Order Entry
Mexico
Orders LinkContactUsLinkComponent
Zone Samplers, Bürkle

Zone Samplers, Bürkle

Multi sampler aluminum, 85 cm, 17 ml, 710 mm, 3
Catalog # 10217-098
Supplier:   BURKLE INC
Supplier #:  5317-1085
Zone Samplers, Bürkle
Catalog # 10217-098
Supplier:  BURKLE INC
Zone Samplers, Bürkle
Zone Samplers, Bürkle

Multi sampler aluminum, 85 cm, 17 ml, 710 mm, 3

Price
$14,623.42
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

For sampling bulk goods, cross-sectional samples can be taken from different sample depths. Suitable for use with a range of sample substrates from fine powder to coarse grain.

  • Easy to clean, removable tip
  • Colour coding (Multi and Uno samplers)
  • Ultra-pure materials: Stainless steel V4A (1.4404)/AISI 316 L, PTFE or aluminium
  • 3 lengths from 550 to 1500 mm, Jumbo up to 2500 mm
  • Samplers have smallest possible gap between inner and outer tubes

Multi sampler has three or five separate chambers for taking samples at multiple depths in one action. Uno sampler has one chamber for taking a sample at one specified depth. All layer sampler has no chambers, three or five inlets and this allows one sample to be taken at multiple depths. Jumbo sampler has no chambers and three, five or seven inlets; with a 50 mm tube diameter this is ideal for larger grain sizes and quantities.

Especificaciones
  • Description:
    Multi sampler aluminum
  • Length:
    85 cm
  • Chamber Volume:
    17 ml
  • No. of Openings:
    3
  • Insertion Depth:
    710 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.