Order Entry
Mexico
Orders LinkContactUsLinkComponent
Plain Form API ASTM Hydrometers, Kimble Chase

Plain Form API ASTM Hydrometers, Kimble Chase

600 ml, 330 mm, 25 mm, 7 mm, 0.10° API, API 79°-91°, ASTM 9H
Catalog # 10169-772
Supplier #:  52130-7991
Plain Form API ASTM Hydrometers, Kimble Chase
Catalog # 10169-772
Supplier:  
Plain Form API ASTM Hydrometers, Kimble Chase

600 ml, 330 mm, 25 mm, 7 mm, 0.10° API, API 79°-91°, ASTM 9H

Discontinued
Product Details & Documents

Serial number is printed on the scale and a certificate of traceability is included

The hydrometer meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy. The certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards. The ballast is made from steel pellets and a binder, and it is free of heavier metals.

Specifications
  • Graduation Interval:
    0.10° API
  • Graduation Range:
    API 79°-91°, ASTM 9H
  • Length:
    330 mm
  • Stem O.D.:
    7 mm
  • Body O.D.:
    25 mm
  • Sample Volume:
    600 ml