Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Plain Form API ASTM Hydrometers, Kimble Chase

600 ml, 335 mm, 25 mm, 7 mm, 0.10° API, API 69°-81°, ASTM 8H
  10169-770
 :  52130-6981
Plain Form API ASTM Hydrometers, Kimble Chase
  10169-770
Plain Form API ASTM Hydrometers, Kimble Chase

600 ml, 335 mm, 25 mm, 7 mm, 0.10° API, API 69°-81°, ASTM 8H

 
$1,393.03
   
Each (1UN)
 

Serial number is printed on the scale and a certificate of traceability is included

The hydrometer meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy. The certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards. The ballast is made from steel pellets and a binder, and it is free of heavier metals.

 
  • Graduation Interval:
    0.10° API
  • Graduation Range:
    API 69°-81°, ASTM 8H
  • Length:
    335 mm
  • Stem O.D.:
    7 mm
  • Body O.D.:
    25 mm
  • Sample Volume:
    600 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.