Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Eisco® NextGen Micro Bunsen Burner

Micro burner, Natural gas, 11 mm, 90 mm, 260 g
  470121-704
 :  CH0994NG
Eisco® NextGen Micro Bunsen Burner
  470121-704
Eisco® NextGen Micro Bunsen Burner
Eisco® NextGen Micro Bunsen Burner

Micro burner, Natural gas, 11 mm, 90 mm, 260 g

 
$712.10
   
Each (1UN)
 

The next generation in laboratory burners. NextGen Bunsen Burners are designed to be the safest on the market.

  • Designed for safety
  • Can be used in tight spaces; measures 3.5" (90 cm) tall
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands
  • Candle stick style handle allows user to move burner without getting harmed
  • Features air flow adjustment sleeve
  • Base is coated with a chemical resistant powder coating

This micro Bunsen burner is used for safe continuous stream of flammable gas used for heating, sterilization and combustion. This burner has one adjustment which is an air flow adjustment sleeve; the flame is controlled via the valve at the gas output, not at the burner. This is a very basic, easy to use burner. Ribbed fuel input tube is 8 mm outside diameter, and versions jetted for liquid propane and natural gas are both available. Liquid propane burners have a BTU range of approx. 2000 to 3200. Maximum temperature is approximately 1550 °C (2822 °F). Natural gas burners have a BTU range of approx. 800 to 1200. Maximum temperature is approximately 1500 °C (2732 °F).

 : Neoprene connecting hoses, 60 or 90 cm (items 470121-742 and 470220-806), recommended.

 
  • Description:
    Micro burner
  • Height:
    90 mm
  • For:
    Natural gas
  • Tube Diameter:
    11 mm
  • Weight:
    260 g
Accessories

 

  •  
    Description
     
     
  • 470121-742
    Neoprene connecting hose, 60 cm
       
    Each (1UN) - $426.93

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.