Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Shaking Water Baths

VWR® Shaking Water Baths

VWR® Shaking Water Bath, 12 L
Catalog # 10128-126
CSA Certified
Supplier:   VWR International
VWR® Shaking Water Baths
Catalog # 10128-126
Supplier:  VWR International
CSA Certified
VWR® Shaking Water Baths
VWR® Shaking Water Baths

VWR® Shaking Water Bath, 12 L

Price
$125,739.75
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

The VWR® series of shaking baths offers two bath models with exceptional temperature performance and usability.

  • Excellent temperature uniformity and stability of ±0.1 °C
  • Easy to insert shaking trays, even when loaded
  • Single point user calibration facility
  • User-defined high temperature alarm and cut-off switch
  • Supplied with highly versatile universal shaking tray
  • Advanced run dry/dry start protection
  • VWR® three-year warranty

Units feature soft start and are extremely quiet during operation. The baths are capable of gently mixing or dynamic shaking depending on the application requirements. They incorporate Set and Forget™ technology - fast heat up and excellent temperature accuracy.

Units feature soft start and are extremely quiet during operation. The baths are capable of gently mixing or dynamic shaking depending on the application requirements. They incorporate Set and Forget™ technology - fast heat up and excellent temperature accuracy.

The magnetically coupled, maintenance free shaking mechanism sits below the shaking tray ensuring a larger working area and enabling the user to easily remove the mechanism for cleaning.

Certifications: 120V models are CSA and CE approved.

Ordering information: All models are supplied with a clear polycarbonate lift-off gabled lid and a Universal shaking tray. To accommodate test tubes or microtubes an accessory test tube tray is available with a choice of 8 racks for most commonly used sizes.

Especificaciones
  • Description:
    VWR® Shaking Water Bath, 12 L
  • Temperature uniformity:
    ±0.1°C (±0.18°F)
  • Ext. W×D×H:
    33.5×36×27.5 cm (13×14×11")
  • Linear speed (strokes/min):
    20 - 200 strokes/min.
  • Weight:
    9.2 kg (20 lbs.)
  • Cat. No.:
    10128-126
  • Int. W×D×H:
    23.5×24 cm (9×9"), tray
  • Capacity:
    12 L (3.2 gal.)
  • Linear stroke length:
    20 mm
  • Model:
    12 L
  • Heating capacity:
    0.8 kW
  • Temperature range:
    Ambient +5...99°C (Ambient +9...210°F)
  • Electrical:
    110/120V, 50/60Hz
  • Temperature stability:
    ±0.1°C (±0.18°F)
Complementary Products

Información del producto

  • Catalog #
    Description
    Probe
    Range
    Availability
    Price
  • 89369-150
    Platinum high-accuracy freezer themometer
    Stainless-steel probe with handle
    −100.00...+199.99 °C (−148.00...+391.99 °F)
    Log in Para disponibilidad
    Each (1UN) - $6,360.63

Accessories

Información del producto

  • Catalog #
    Availability
    Price
  • Replacement Polycarbonate Lid for 18 L and 26 L Baths
    Replacement Polycarbonate Lid for 18 L and 26 L Baths
    97025-628
    Log in Para disponibilidad
    Each (1UN) - $5,135.43