Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Solvent Waste System

VWR® Solvent Waste System

VWR® Solvent Waste Carboy Kit, 20L Bundle, HDPE, 20 L (5.28 gal.), 80 mm
Catalog # 10124-042
   Safer Human and Environmental Health|Waste Reducing
Supplier:   VWR International
VWR® Solvent Waste System
Catalog # 10124-042
Supplier:  VWR International
   Safer Human and Environmental Health|Waste Reducing
VWR® Solvent Waste System
VWR® Solvent Waste System

VWR® Solvent Waste Carboy Kit, 20L Bundle, HDPE, 20 L (5.28 gal.), 80 mm

Price
$20,860.43
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

This solvent waste system is designed to be an affordable solution for HPLC liquid waste disposal.

  • Activated carbon filter traps volatile organic compounds
  • Prevents chemicals from being inhaled
  • Closed-loop design

Each system is manufactured to safely collect waste from two HPLC machines.

This system features an activated carbon filter which traps volatile organic compounds from being released into the air. This prevents chemicals from being inhaled by lab workers and provides an easy mechanism of disposal for vapor wastes. The solvent waste system also features a closed loop design which protects against leaks and spills, improving overall lab safety.

Ordering information: Each system includes a 4L, 5L, 10L, or 20L HDPE carboy, two 83B Versatile Caps (one open top for waste collection and one closed top for safe transport), six ports for 3.2mm (1/8”) O.D. waste tubes, one port for a carbon exhaust filter, one carbon exhaust filter and plugs for unused ports. Replacement fittings and carbon exhaust filters are also available.

Documents

Especificaciones
  • Cap Size:
    80 mm
  • Capacity:
    20 L (5.28 gal.)
  • Description:
    VWR® Solvent Waste Carboy Kit, 20L Bundle
  • Material:
    HDPE
  • Cat. No.:
    10124-042
  • Environmentally Preferable:
    Safer Human and Environmental Health|Waste Reducing
Accessories

Información del producto

  • Catalog #
    Availability
    Price
  • Replacement Carbon Filter
    Replacement Carbon Filter
    10124-338
    Log in Para disponibilidad
    Paquete de 2 - $6,726.41

Información del producto

  • Catalog #
    Availability
    Price
  • EZwaste® System, 83 mm Cap, 6x 1/8" OD Tubing, 1x 1/4 or 3/8" ID Hose Barb and Filter
    EZwaste® System, 83 mm Cap, 6x 1/8" OD Tubing, 1x 1/4 or 3/8" ID Hose Barb and Filter
    10827-860
    Log in Para disponibilidad
    Each (1UN) - $8,710.77