Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Isopropanol, Contec®

Contec® 99% IPA, Nonsterile 99% USP Grade Isopropanol, 3.8 L (1 gal.)
  10120-204
 :  SB128100
Isopropanol, Contec®
  10120-204
Isopropanol, Contec®
Isopropanol, Contec®

Contec® 99% IPA, Nonsterile 99% USP Grade Isopropanol, 3.8 L (1 gal.)

 
$3,987.19
   
Case (4UN)
 
   
 

Contec® Isopropanol contains USP grade isopropanol (IPA) and USP grade purified water. Filtered to 0.2 μm, bottles are double-bagged to assure product quality. Each bottle has a lot number code and expiration date for easy record keeping.

  • Contains USP grade isopropanol which evaporates and leaves extremely low residues
  • Filtered through 0.2 μm in-line filter to eliminate the need for in-house filtration
  • Meets USP grade purified water

A convenient trigger sprayer with settings for stream or mist spraying is included with the 32 oz. bottles. The stream setting is ideal for targeting specific hard to reach areas, while the mist setting is used to cover larger surfaces. Each leakproof bottle is induction sealed, capped, and shipped to eliminate the occurrence of leakage. Product applications include surface cleaning, wiping gloved hands in sterile suites or during gowning, and wiping down products and equipment for pass-through to controlled environments.

 
  • Description:
    Contec® 99% IPA, Nonsterile 99% USP Grade Isopropanol
  • Size:
    3.8 L (1 gal.)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.