Screwcap Test Tubes, Globe Scientific
PP, 12 ml, 16×100 mm, Natural, 250/Pack, 4 Packs/Case, Non sterile
Catalog # 89497-772
Supplier: GLOBE SCIENTIFIC INC
Supplier #: 6180
Jump to:
Product Details & Documents
These multipurpose screw cap test tubes are offered in convenient sizes to suit a variety of applications.
The screw caps are designed to be leak-tight allowing the tubes to be used for storage or transport.
Documents
Certificates
Search by Lot NumberGlobe Scientific Tubes Caps and Racks Laboratory Supplies Brochure
Product Literature
Specifications
- Ø×L:16×100 mm
- Sterility:Non sterile
- Volume:12 ml
- Material:PP
- Packaging:250/Pack, 4 Packs/Case
- Cap Color:Natural



