Screwcap Test Tubes, Globe Scientific
Polystyrene, 10 ml, 16×100 mm, Blue, Bulk Packed, Non sterile
Supplier: GLOBE SCIENTIFIC INC
Número de proveedor #: 6150
Jump to:
Product Details & Documents
These multipurpose screw cap test tubes are offered in convenient sizes to suit a variety of applications.
The screw caps are designed to be leak-tight allowing the tubes to be used for storage or transport.
Documents
Certificates
Buscar por número de loteGlobe Scientific Tubes Caps and Racks Laboratory Supplies Brochure
Documentación del producto
Especificaciones
- Ø×L:16×100 mm
- Sterility:Non sterile
- Volume:10 ml
- Material:Polystyrene
- Packaging:Bulk Packed
- Cap Color:Blue



