Digital Hot Plates, Corning®
120 V, 60 Hz, PC-400D, 25...550 °C (77...1022 °F), 5×7"
470211-560
: 6795-400D
High-quality, durable hot plates have added microprocessor technology with digital displays for optimal temperature control. All units are equipped with Pyroceram® glass-ceramic tops set atop rugged housing and heating elements. The digital LED temperature display is adjustable in 5°C increments, and blinks until set temperature is reached. Microprocessor control maintains consistent and repeatable settings.
- Microprocessor maintains consistent and repeatable temperature settings from 5 °C (if ambient temperature is 0 °C or lower) up to 550 °C
- Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
- Optional external temperature controller (89090-224) truly controls temperature inside the vessel
- Bright LED 'hot' icon lights up when top plate is over 60 °C, even when heat control is turned off
- Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 457 mm support rod
- Two year manufacturer's warranty.
UL and C-UL listed. CE marked.
Corresponding magnetic hotplate stirrers (heating and stirring 89090-198 and 89090-216) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.
: UL and C-UL listed. CE marked.
- Model:PC-400D
- Temperature Range:25...550 °C (77...1022 °F)
- Electrical:120 V, 60 Hz
- Top Plate Dimensions:5×7"
- Cat. No.:470211-560
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



