Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

PYREX® Volumetric Flasks with [ST] Stopper

500 ml, Pyrex® Volumetric Flasks with Glass Stopper, 500 ml, 19, ±0.40 ml
  470211-530
 :   CORNING CA
 :  5641-500
PYREX® Volumetric Flasks with [ST] Stopper
  470211-530
PYREX® Volumetric Flasks with [ST] Stopper
PYREX® Volumetric Flasks with [ST] Stopper

500 ml, Pyrex® Volumetric Flasks with Glass Stopper, 500 ml, 19, ±0.40 ml

 
$2,020.00
   
Each (1UN) Case de 12 (1UN)
 

Made of PYREX® borosilicate glass.

  • Graduation line is sharp and permanent
  • Large white block letters make inscriptions easy to read
  • Supplied with interchangeable ground glass stoppers

Flasks are designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware.

 

 
  • Capacity:
    500 ml
  • Description:
    Pyrex® Volumetric Flasks with Glass Stopper, 500 ml
  • ST Stopper No.:
    19
  • Tolerance:
    ±0.40 ml