PYREX® Volumetric Flasks with [ST] Stopper
100 ml, Pyrex® Volumetric Flasks with Glass Stopper, 100 ml, 13, ±0.16 ml
Supplier: CORNING CA
: 5641-100
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass.
- Graduation line is sharp and permanent
- Large white block letters make inscriptions easy to read
- Supplied with interchangeable ground glass stoppers
Flasks are designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Capacity:100 ml
- Description:Pyrex® Volumetric Flasks with Glass Stopper, 100 ml
- ST Stopper No.:13
- Tolerance:±0.16 ml