PYREX® Standard-Grade Beakers
30 ml, 10 ml, 5 - 25 ml
Supplier: CORNING CA
Supplier #: 1000-30
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass.
- PYREX®, Soda-lime glass, with spout
- Very good chemical resistance
- Good temperature resistance
Manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength.
Sizes 250 ml and larger have a double graduated metric scale to indicate approximate content. The 10 ml size is not graduated. All sizes have an extra large marking spot.
Certifications: Meet ASTM E960 specifications.
Ordering information: The variety pack includes one of each of the following beakers: 50, 100, 250, 600 and 1000 ml.
Documents
Specifications
- Graduation Interval:10 ml
- Graduation Range:5 - 25 ml
- Capacity:30 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



